Angular contact ball bearing Timken 7303 WSUC1, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7303 WSUC1
Rubix:395A9348
EAN:0087796046511

Product details : TIMKEN 7303W SU C1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken angular contact ball bearing 7303WSUC1, double-row, with two metal shields and internal clearance C1. For combined radial/axial loads in industrial applications.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c1 |
| Sealing | two metal shields |
| Angle | 20 ° |
Show UNSPSC/ECL@SS
£ 81.74 excl. VAT
/ Each
£ 98.09 incl. VAT
- Usually arrives within 14 working days
