Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x150x150 mm |
---|---|
Logistic Weight | 4465,4 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 63.5 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 163000 N |
Sealing | Open |
Usually arrives within 14 working days