Angular contact ball bearing FAG 7308-B-XL-MP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm


Angular contact ball bearing

References
fag:7308-B-XL-MP
rubix:229A0865
manufacturer :0191171750000
ean:4012801166461
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG 7308-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING 191171750


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x90x90 mm
Logistic Weight657 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing ClearanceCN
Series73..-B-XL-MP
CageBrass
Reference speed7100 rpm
Limit speed13500 rpm
Basic static load, radial - C0r34500 N
Basic dynamic load, radial - Cr57000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 52.43 excl. VAT
/ Each
£ 62.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories