Angular contact ball bearing Timken 7304WN SU, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7304WN SU
Rubix:395A9352
EAN:0087796046535

Product details : TIMKEN 7304WN SU ANGULAR CONTACT BALL BEARING
Fafnir angular contact ball bearing
Timken Fafnir angular contact ball bearing 7304WNSU with 40° contact angle. Open design, brass cage and high load capacity for radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300wn |
| Material | steel |
| Weight | 0.15 kg |
| Reference speed | 8400 rpm |
| Limit speed | 11200 rpm |
| Contact angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Bore | straight bore |
| Basic static load, radial - C0r | 9590 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 79.77 excl. VAT
/ Each
£ 95.72 incl. VAT
- Usually arrives within 14 working days
