Angular contact ball bearing FAG 7212-B-XL-2RS-TVP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing
See technical informationReferences
FAG:7212-B-XL-2RS-TVP
Rubix:238A2306
Manufacturer :0227532810000
EAN:4012802001013

Product details : FAG 7212-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 3450 rpm |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 331.27 excl. VAT
/ Each
£ 397.52 incl. VAT
- Delivery usually within ( 7 ) days
