Angular contact ball bearing Timken 7306WN SU, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7306WN SU
Rubix:395A9359

Product details : TIMKEN 7306WN SU ANGULAR CONTACT BALL BEARING
Angular-contact ball bearing Fafnir
Timken/Fafnir angular-contact ball bearing 7306 WNSU with 40° contact angle. Inner Ø 30 mm, Outer Ø 72 mm, Width 19 mm – for radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7300 mittlere serie |
| Material | steel |
| Cage | brass |
| Weight | 0.363 kg |
| Reference speed | 5800 rpm |
| Limit speed | 7700 rpm |
| Angle | 40 ° |
| Bore | 30 mm |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 34600 N |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- Usually arrives within 14 working days
