72.. Series Angular Contact Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3210 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | 72be |
Material | bearing steel |
Cage | other |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 135000 N |
Sealing | open |
Usually arrives within 14 working days