Angular contact ball bearing NTN 7304BG, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
NTN - Angular Contact Ball Bearing - 7304BG
See technical informationSee documentsReferences
NTN:7304BG
Rubix:205A1155
EAN:4547359448481



Documents
Product details : NTN 7304BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 9650 N |
| Basic dynamic load, radial - Cr | 19200 N |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Delivery usually within ( 3 ) days
