Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Logistic Weight | 668 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | c3 |
Series | 32..-bd-xl-2hrs-tvh |
Material | steel |
Cage | polyamide |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 53000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days