Angular contact ball bearing Timken 7309 WNMBRSU, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7309 WNMBRSU
Rubix:395A9370
EAN:0087796151345

Product details : TIMKEN 7309WN MBR SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Weight | 0.885 kg |
| Reference speed | 5500 rpm |
| Limit speed | 4100 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 39900 N |
| Basic dynamic load, radial - Cr | 66600 N |
Show UNSPSC/ECL@SS
£ 158.59 excl. VAT
/ Each
£ 190.31 incl. VAT
- Usually arrives within 14 working days
