Angular contact ball bearing FAG 7311-B-XL-MP-UB, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing
See technical informationReferences
FAG:7311-B-XL-MP-UB
Rubix:274A7140
Manufacturer :0889715620000
EAN:4054369449013

Product details : FAG 7311-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Series | 73..-b-xl-mp |
| Reference speed | 5600 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 110.93 excl. VAT
/ Each
£ 133.12 incl. VAT
- Usually arrives within 14 working days
