Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Series | 73..-B-XL-MP |
Reference speed | 3900 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 155000 N |
Basic dynamic load, radial - Cr | 180000 N |
Usually arrives within 14 working days