Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7311WN/311KSDBE4150C1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7311 WN/311KSDBE4150C1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 58 mm
Angular Contact Ball Bearing
References
timken:
7311 WN/311KSDBE4150C1
rubix:
395A9377
ean:
0087796068612
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
58
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7311WN/311KSDBE4150C1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
58
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
936.40
excl. VAT
/
Each
£
1,123.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7219CTRDULP3, Inner diameter: 95 mm | Outer diameter: 170 mm | Width: 32 mm
Angular contact ball bearing SKF 7217 BECBM, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing NTN 7205B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Precision / Spindle bearing NSK 7008CTRDULP3, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing FAG 7318-B-XL-MP-UO, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing NSK 7312BEAT85, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 31 mm
Angular contact ball bearing FAG 7314-B-XL-TVP, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing NTN 5210SCZZ/2AS, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3213JC3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing FAG 7217-B-XL-TVP-UB, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Precision / Spindle bearing SKF 7005 ACDGB/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SKF 7208 ACDGA/P4A, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Angular contact ball bearing Timken 7308 WNMBRSU, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SKF 7202 BEGAP, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing NSK 3204JC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm