Angular contact ball bearing NTN 5210SCZZ/2AS, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm

NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS

See technical information

References

NTN:5210SCZZ/2AS
Rubix:204A8668
EAN:4547359537802
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width30.2 mm
See all Specifications

Product details : NTN 5210SCZZ/2AS ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x30,2 mm
Logistic Weight750 g
Inner diameter50 mm
Outer diameter90 mm
Width30.2 mm
Bearing Clearancecn
Sealingtwo metal shields
Series5200
Cagesteel
Angle25 °
£ 55.80 excl. VAT
/ Each
£ 66.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories