Angular contact ball bearing FAG 7217-B-XL-TVP-UB, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing
See technical informationReferences
FAG:7217-B-XL-TVP-UB
Rubix:274A7100
Manufacturer :0882826600000
EAN:4054372617034

Product details : FAG 7217-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 1.9 kg |
| Reference speed | 4750 rpm |
| Limit speed | 5900 rpm |
| Angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 114.25 excl. VAT
/ Each
£ 137.10 incl. VAT
- Delivery usually within ( 7 ) days
