Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistic Weight | 2580 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-TVP |
Cage | Polyamide |
Reference speed | 4750 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 126000 N |
Sealing | Open |
Usually arrives within 14 working days