Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7328WN2MBRDBFS264B ANGULAR CONTACT BEARING
Angular contact ball bearing Timken 7328 WN2MBRDBFS264B, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 124 mm
Angular Contact Ball Bearing
References
timken:
7328 WN2MBRDBFS264B
rubix:
387A5453
ean:
0087796068872
Technical specifications
Inner diameter
140
mm
Outer diameter
300
mm
Width
124
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7328WN2MBRDBFS264B ANGULAR CONTACT BEARING
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
300
mm
Width
124
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,669.42
excl. VAT
/
Each
£
6,803.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing Timken 7210 WNSU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Precision / Spindle bearing SKF 7007 CE/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing FAG 7208-B-XL-TVP-UO, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NTN 3312SC3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SKF 7309 BECBJ, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing NSK 3209JC3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7014A5TRDUMP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing SNR 3207A, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7210 BECBP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NSK 3204JC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing NSK LZ3200B-2ZRSTN, Outer diameter: 32 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing SKF 7317 BECBM, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing SKF 3203 ATN9/C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing SKF 7413 BCBM, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 37 mm
Angular contact ball bearing NSK 3210JC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm