Angular contact ball bearing NSK 3210C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
NSK Double Row Angular Contact Ball Bearing: 3210 Series
See technical informationReferences
NSK:3210C3
Rubix:100A7607
Manufacturer :3210JC3 N
EAN:00029176072369



Product details : NSK 32DEG DOUBLE ROW ANGULAR CONTACT BEARING 3210JC3
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3210.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4800 rpm |
| Limit speed | 6300 rpm |
| Contact angle | 32 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 48200 N |
Show UNSPSC/ECL@SS
£ 74.19 excl. VAT
/ Each
£ 89.03 incl. VAT
- Usually arrives within 14 working days
