Angular contact ball bearing SKF 7301 BE-2RZP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm


Angular Contact Ball Bearing

References
skf:7301 BE-2RZP
rubix:231A1148
ean:7316577177759
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Product details : SKF 7301BE-2RZP ANGULAR CONTACT BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Bearing Clearancecn
Materialbearing steel
Sealingtwo metal shields
Show UNSPSC/ECL@SS
£ 44.45 excl. VAT
/ Each
£ 53.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories