Angular contact ball bearing INA 3816-2RS, Outer diameter: 100 mm | Inner diameter: 80 mm | Width: 15 mm

Angular contact ball bearing

See technical information

References

INA:3816-2RS
Rubix:238A3941
Manufacturer :0009722820000
EAN:4064328720275
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter100 mm
Width15 mm
See all Specifications

Product details : INA 3816-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage

Technical specifications


Attributes
Logistic Weight230 g
Inner diameter80 mm
Outer diameter100 mm
Width15 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series38..-b-2rs-tvh
Materialsteel
Limit speed3100 rpm
Basic static load, radial - C0r24800 N
Basic dynamic load, radial - Cr19200 N
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories