Angular contact ball bearing FAG 3201-BB-2RSR-TVH, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
Angular contact ball bearing
See technical informationReferences
FAG:3201-BB-2RSR-TVH
Rubix:158A6983
Manufacturer :0214568790000
EAN:4064327815965

Product details : FAG 25DEG DRAC BEARING 3201-BB-2RSR-TVH
Angular contact ball bearing 32..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,9x32x32 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-b-2rsr-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 10500 N |
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
- In stock: Next day delivery
