Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Series | 72..-b-xl-mp |
Reference speed | 4250 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 142000 N |
Usually arrives within 14 working days