Angular contact ball bearing Timken 7305 WN, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7305 WN
Rubix:395A9354
EAN:0087796046818

Product details : TIMKEN 7305WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Weight | 0.241 kg |
| Reference speed | 9200 rpm |
| Limit speed | 6900 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 13300 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 72.76 excl. VAT
/ Each
£ 87.31 incl. VAT
- Usually arrives within 14 working days
