Angular contact ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Series | 73..-B-XL-MP |
Reference speed | 4100 rpm |
Limit speed | 6400 rpm |
Basic static load, radial - C0r | 138000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days