Angular contact ball bearing NTN 7200BG, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
NTN - Angular Contact Ball Bearing - 7200BG
See technical informationSee documentsReferences
NTN:7200BG
Rubix:205A1005
EAN:4547359436211



Documents
Product details : NTN 7200BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x9 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 2520 N |
| Basic dynamic load, radial - Cr | 5500 N |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Usually arrives within 14 working days
