Angular contact ball bearing Timken 7209 WNSU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7209 WNSU
Rubix:395A9301
EAN:0087796044043

Product details : TIMKEN 7209WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Series | 72 light series |
| Reference speed | 4600 rpm |
| Limit speed | 6200 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 25900 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 97.79 excl. VAT
/ Each
£ 117.35 incl. VAT
- Usually arrives within 14 working days
