Angular contact ball bearing NTN 7303B, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
NTN - Angular Contact Ball Bearing - 7303B
See technical informationSee documentsReferences
NTN:7303B
Rubix:205A1151
EAN:4547359448160



Documents
Product details : NTN 7303B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 122 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 8050 N |
| Basic dynamic load, radial - Cr | 16400 N |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Delivery usually within ( 3 ) days
