Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24.4 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24.4 mm |
Material | Nylon (Cage);Steel (Ball) |
Cage | Nylon |
Angle | 30 ° |
Basic static load, radial - C0r | 19400 N |
Basic dynamic load, radial - Cr | 28900 N |
Usually arrives within 14 working days