Angular contact ball bearing NTN 7315BL1G, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
NTN - Angular Contact Ball Bearing - 7315BL1G
See technical informationSee documentsReferences
NTN:7315BL1G
Rubix:205A1216
EAN:4547359452327



Documents
Product details : NTN 7315BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3600 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 97500 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 234.87 excl. VAT
/ Each
£ 281.84 incl. VAT
- Delivery usually within ( 3 ) days
