Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Logistics dimensions (L x W x H) | 20,6x52x52 mm |
---|---|
Logistic Weight | 172,2 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 22000 N |
Sealing | Open |
In stock: Next day delivery