Precision / Spindle bearing SNR 7202HG1DUJ94, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Spindle bearing 72
See technical informationReferences
SNR:7202HG1DUJ94
Rubix:394A5174
EAN:3413520578978

Product details : SNR 7202HG1DUJ94 PRECISION BALL BEARINGS
Precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, heavy preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x22 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 314.02 excl. VAT
/ Each
£ 376.82 incl. VAT
- Usually arrives within 14 working days
