KARNASCH 201315055 55MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM


Annular Cutter

References
karnasch:201315055
rubix:220A2692
brand logo
brand logo
Technical specifications
Body materialCarbide
Diameter55 mm
Cutting depth40 mm
See all Specifications

Product details : KARNASCH 201315055 55MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM


Only carbide tipped annular cutters provide maximum cutting capacity in all kinds of steel.
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm

Technical specifications


Attributes
Body materialCarbide
Diameter55 mm
Cutting depth40 mm
Machining materialSteel;Stainless Steel;Grey Cast Iron;Aluminium;Copper;Brass;Tin;Plastics GRP/CRP;Hastelloy;Inconel;Exotic
Show UNSPSC/ECL@SS
£ 86.43 excl. VAT
/ Each
£ 103.72 incl. VAT
  • Usually arrives within 14 working days