Filter Options
CATEGORIES
  • Chopping miller (27)
  • Set of chopping millers (5)
  • Accessory for chopping miller (2)
  • Brand

    11 Product(s) with 34 variant(s):

    Relevance
    • g&j hall:20ZASR
    • rubix:2518606
    • Type
      Powerbor® Pilot Pin
    £ 8.62 excl. VAT
    / Each
    • roebuck:866675
    • rubix:216A5709
    • ean:3660338207617
    • Body material
      HSS
    • Diameter
      20 mm
    • Cutting depth
      30 mm
    £ 16.95 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:20ABM14
    • rubix:162A7053
    • Body material
      HSS
    • Diameter
      14 mm
    • Cutting depth
      50 mm
    £ 19.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:CUTTERKIT
    • rubix:2590477
    • Body material
      HSS
    • Number of elements
      6
    • Machining material
      High Speed Steel;Cobalt or Tin Coated Cutters
    £ 69.09 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:20AAM18
    • rubix:2518598
    • Body material
      HSS
    • Diameter
      18 mm
    • Cutting depth
      25 mm
    £ 29.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:20AJM22
    • rubix:2518575
    • Body material
      HSS
    • Diameter
      22 mm
    • Cutting depth
      25 mm
    £ 26.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • disston:D5603
    • rubix:1016163
    • Body material
      Steel
    • Composition
      Steel
    • Number of elements
      2
    £ 26.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:CUTTERKITL
    • rubix:80287416
    • Body material
      HSS
    • Number of elements
      6
    • Machining material
      High Speed Steel;Cobalt or Tin Coated Cutters
    £ 118.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • evolution power tools:CUTTERKIT3S
    • rubix:2590476
    • Body material
      Steel
    • Number of elements
      3
    £ 42.50 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • europa tools:UNIGOLDSF1
    • rubix:2573070
    • Body material
      HSS
    £ 57.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • disston:D5597
    • rubix:1016162
    £ 10.39 excl. VAT
    / Each
    • Delivery within 10-15 business days