Synergy 12B-2 Double cranked double link no. 30
Chain | GY12B2 |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 101,98 g |
---|---|
Chain | GY12B2 |
Chain pitch | 19.05 mm |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Plate thickness | 1.81 mm |
Pin length | 41.4 mm |
Plate type | Curved |
Chain pin diameter | 5.72 mm |
In stock: Next day delivery