RS60-4 Tsubaki ANSI G7 roller chain
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | Quadruplex (4) |
Logistic Weight | 18410 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | Quadruplex (4) |
Chain | ASA 60-4 |
ISO code | 12A-4 |
Weight | 18.41 kg |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 98.3 mm |
Tensile strength min. | 161 kN |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days