ANSI Lambda Chain
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | simplex (1) |
Logistic Weight | 5100 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | simplex (1) |
Chain | asa 60-1 |
ISO code | 12a-1 |
Weight | 5.1 kg |
Inner width min. | 12.28 mm |
Roller diameter | 11.91 mm |
Pin length | 32 mm |
Tensile strength min. | 40.2 kN |
Plate height | 18.1 mm |
Plate thickness | 3.2 mm |
Inner link width | 12.28 mm |
Plate type | round |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days