References
Renold:111044X10FT
Rubix:171A7629
EAN:0673766005376

Product details : RENOLD 0.500 ROLLER CHAIN 111044X10FT
Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.
Strengths
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Plate type | round |
| Chain length | 6048 mm |
| Chain | transmission |
Show UNSPSC/ECL@SS
£ 140.81 excl. VAT
/ Each
£ 168.97 incl. VAT
- Usually arrives within 14 working days