TSUBAKI 0131060008 RS60-SS-1 TWO PITCH OFFSET LINK
RS60-SS-1 Tsubaki ANSI two pitch offset link
See technical informationReferences
Tsubaki:RS60 1 SS 2POL RP
Rubix:267A0045
Manufacturer :0131060008
EAN:8718472006346

Technical specifications
| Chain | ansi ss-kette |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 0131060008 RS60-SS-1 TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Chain | ansi ss-kette |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | 18-8 stainless steel (rs chain in ss series) |
| Weight | 63 g |
| Amount of give | 2 |
| Roller diameter | 11.91 mm |
| Type | 2pol offset link (2-pitch offset link) |
Show UNSPSC/ECL@SS
£ 32.76 excl. VAT
/ Each
£ 39.31 incl. VAT
- Usually arrives within 14 working days