References
Fenner:40A2-5M-FENNER
Rubix:406A0367
Manufacturer :028Q0210 (5M)



Product details : FENNER ROLLER CHAIN 40A-2 ANSI 1/2 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to American Standard BS ANSI B29-1 / German Standard DIN 8188 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ANSI 80-2 Pitch 1"
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| ISO code | 08a-2 |
| Material | carbon steel |
| Weight | 6003.94 kg |
| Pin length | 30.8 mm |
| Tensile strength min. | 28.2 kN |
| Plate height | 11.5 mm |
| Plate type | straight |
| Chain length | 5 m |
| Chain | (ansi) 40-2 / iso 08a-2, duplex |
Show UNSPSC/ECL@SS
£ 112.80 excl. VAT
/ 5 pieces
£ 135.36 incl. VAT
- Delivery usually within ( 2 ) days
