TSUBAKI 0131100000-M RS100-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
RS100-SS-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS100 SS 1 RP (P=1-1/4'')
Rubix:267A4340
Manufacturer :0131100000-M
EAN:8718472261677

Product details : TSUBAKI 0131100000-M RS100-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Series | ss |
| Weight | 3934 kg |
| Standard | ANSI |
| Pin length | 45.7 mm |
| Tensile strength min. | 3.82 kN |
| Plate height | 30.1 mm |
| Chain length | 985.96 m |
Show UNSPSC/ECL@SS
£ 760.02 excl. VAT
/ Each
£ 912.02 incl. VAT
- Usually arrives within 14 working days