RS35-PC-1 Tsubaki ANSI chain for corrosive environments
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 830 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 35-1 |
ISO code | 06C-1 |
Weight | 0.83 kg |
Usually arrives within 14 working days