TSUBAKI 2201040010-M RS40-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN MTR


ANSI Lambda Chain

References
tsubaki:RSD40 LAMBDA 1 RP (P=1/2'')
rubix:269A5325
manufacturer :2201040010-M
ean:8718472093698
TSUBAKI LAMBDA CHAIN SIMPLE RS40-LMD-1
brand logo
Technical specifications
ProfileSimplex (1)
ChainASA 40-1
ISO code08A-1
See all Specifications

Product details : TSUBAKI 2201040010-M RS40-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN MTR


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
ProfileSimplex (1)
ChainASA 40-1
ISO code08A-1
Weight0.702 kg
Show UNSPSC/ECL@SS
£ 70.27 excl. VAT
/ Each
£ 84.32 incl. VAT
  • Usually arrives within 14 working days