RS200-HT-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 63.5 mm |
---|---|
Chain length | 3050 m |
Profile | simplex (1) |
Logistic Weight | 57978 g |
---|---|
Chain pitch | 63.5 mm |
Chain length | 3050 m |
Profile | simplex (1) |
Chain | ansi ht series |
Weight | 57978 kg |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 91 mm |
Tensile strength min. | 486 kN |
Plate height | 60.3 mm |
Plate thickness | 9.5 mm |
Plate type | link |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days