RS200-SUP-H-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 63.5 mm |
---|---|
Chain length | 3050 m |
Profile | Simplex (1) |
Logistic Weight | 59980 g |
---|---|
Chain pitch | 63.5 mm |
Chain length | 3050 m |
Profile | Simplex (1) |
Chain | ANSI SUPER-H Series |
Weight | 59.98 kg |
Inner width min. | 39.68 mm |
Roller diameter | 39.68 mm |
Pin length | 83.8 mm |
Tensile strength min. | 520 kN |
Plate height | 60.3 mm |
Plate thickness | 9.5 mm |
Plate type | Link |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days