• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bearing technology(68,387)
  • Linear technology(923)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(30,370)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,753)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Belt drives(25,544)
  • Chain drive(4,826)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chains
US design roller chain
RENOLD SYNERGY GY80A1X10FT SIMPLEX CHAIN

RENOLD SYNERGY GY80A1X10FT SIMPLEX CHAIN

Synergy ANSI Transmission Chain

See technical information
References
Renold:119087X10FT
Rubix:171A6410
brand logo
brand logo
Technical specifications
ISO code16a-1

Product details : RENOLD SYNERGY GY80A1X10FT SIMPLEX CHAIN


Technical specifications


Attributes
ISO code16a-1
Show UNSPSC/ECL@SS
£ 298.95 excl. VAT
/ Each
£ 358.74 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PHC 60-1X5MTR 60-1X5MTR SKFTSUBAKI 0141120200-M3.05 RS120-H-2 HEAVY DUTY ROLLER CHAIN 10FTTSUBAKI 2201050010-M RS50-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN MTRTSUBAKI 0110604100-M3.05 RS60-4 G8 ROLLER CHAIN 10FTFENNER ROLLER CHAIN 50A-2 ANSI 5/8 INCH DUPLEXTSUBAKI 1970350000-M RS35-1 G8 ROLLER CHAIN MTRTSUBAKI 0120080000-M3.05 RS80-1 G8 ROLLER CHAIN 10FTTSUBAKI 2201060010-M3.05 RS60-LMD-1 LAMBDA LUBE FREE ROLLER CHAIN 10FTTSUBAKI 2201120010-M3.05 RS120-LMD-1 LUBE FREE ROLLER CHAIN 10FTTSUBAKI 0110604100-M RS60-4 G8 ROLLER CHAIN MTRTSUBAKI 0801003530-M3.05 RS35-3 G8 ROLLER CHAIN 10FTFENNER ROLLER CHAIN 60A-2 ANSI 3/4 INCH DUPLEXRENOLD 111046X10FT CHAINTSUBAKI 0131080000-M RS80-SS-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTRTSUBAKI 0802000110-M3.05 CHAIN RS11SS 1 RP (P=9/64'') 10FT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap