RS240-HT-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 76.2 mm |
---|---|
Chain length | 3050 m |
Profile | Simplex (1) |
Logistic Weight | 90100 g |
---|---|
Chain pitch | 76.2 mm |
Chain length | 3050 m |
Profile | Simplex (1) |
Chain | ANSI HT Series |
Weight | 90.1 kg |
Inner width min. | 47.63 mm |
Roller diameter | 47.63 mm |
Pin length | 117.1 mm |
Tensile strength min. | 768 kN |
Plate height | 72.4 mm |
Plate thickness | 12.7 mm |
Plate type | Link |
Chain pin diameter | 23.81 mm |
Usually arrives within 14 working days