TSUBAKI 70296062002 RF06B-2 BS GT4 WINNER CONNECTING LINK
BS GT4 Winner Connecting Link
See technical informationReferences
Tsubaki:Winner RF06B 2 CL (P=3/8'') (SC)
Rubix:187003
Manufacturer :70296062002
EAN:8718472228434



Technical specifications
| Chain | standardowe łańcuchy rolkowe |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 70296062002 RF06B-2 BS GT4 WINNER CONNECTING LINK
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Chain | standardowe łańcuchy rolkowe |
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Weight | 7 g |
| Roller diameter | 6.35 mm |
| Type | triple strand british standard din (spring clip construction) |
Show UNSPSC/ECL@SS
£ 56.76 excl. VAT
/ Each
£ 68.11 incl. VAT
- Usually arrives within 14 working days