Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Feet, guard and mounting
Anti-vibration holder
NU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
NU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
A045 Stainless steel stud / plastic base levelling foot
References
nu-tech engineering:
A045/008
rubix:
2523612
Technical specifications
Model
A045/008
Material
Stainless Steel
Height
96
mm
See all Specifications
Product details
Technical specifications
Product details : NU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
A045 Stainless steel stud / plastic base levelling foot. Stud: Stainless steel. Base: Black polyamide.
Technical specifications
Attributes
Model
A045/008
Material
Stainless Steel
Height
96
mm
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.12
excl. VAT
/
Each
£
6.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 862305 ANTIVIB. CYL. SUPPORT D40MM H35MM M10-2 STUDS
NUTECH LEVELLING FOOT A087/006
MECALINE 862266 ANTIVIB. CYL. SUPPORT D20MM H8.5MM M6-1 STUD
MECALINE 860224 CONICAL ANTIVIBRATION MOUNT 72X58 M12
MECALINE 862254 ANTIVIB. CYL. SUPPORT D16MM H20MM M5-1 STUD
MECALINE 860221 CONICAL ANTIVIBRATION MOUNT 60X40 M10
MECALINE 860217 CONICAL ANTIVIBRATION MOUNT 50X64 M10
MECALINE 862286 ANTIVIB. CYL. SUPPORT D25.5MM H30MM M6-1 STUD
MECALINE 862269 ANTIVIB. CYL. SUPPORT D25.5MM H10MM M8-2 STUDS
MECALINE 860213 CONICAL ANTIVIBRATION MOUNT 30X30 M8
MECALINE 862258 ANTIVIB. CYL. SUPPORT D20MM H15MM M6-MIX. FITT.
MECALINE 862270 ANTIVIB. CYL. SUPPORT D25.5MM H10MM M6-1 STUD
MECALINE 860223 CONICAL ANTIVIBRATION MOUNT 72X58 M10
MECALINE 862308 ANTIVIB. CYL. SUPPORT D40MM H40MM M10-1 STUD
MECALINE 862255 ANTIVIB. CYL. SUPPORT D16MM H20MM M5-2 STUDS