Adjustable Levelling Feet
Model | A400 |
---|---|
Material | Nitrile Rubber;Cast Iron (Bearing Plate) |
Height | 32 mm |
Model | A400 |
---|---|
Material | Nitrile Rubber;Cast Iron (Bearing Plate) |
Height | 32 mm |
Outer diameter | 120 mm |
Safe working load SWL | 1200 kg |
Usually arrives within 14 working days