Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Feet, guard and mounting
Anti-vibration holder
NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M16 THREAD
NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M16 THREAD
A095 Stainless steel stud / plastic base levelling foot
References
nu-tech engineering:
A095/005
rubix:
2523624
Technical specifications
Model
A095/005
Material
Stainless Steel
Height
111
mm
See all Specifications
Product details
Technical specifications
Product details : NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M16 THREAD
A095 Stainless steel stud / plastic base levelling foot. Base: Stainless steel with bolt down holes. Stud: Stainless steel.
Technical specifications
Attributes
Model
A095/005
Material
Stainless Steel
Height
111
mm
Outer diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.08
excl. VAT
/
Each
£
12.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 862318 ANTIVIB. CYL. SUPPORT D60MM H25MM M10-2 STUDS
MECALINE 862262 ANTIVIB. CYL. SUPPORT D20MM H25MM M6-2 STUDS
MECALINE 862290 ANTIVIB. CYL. SUPPORT D30MM H15MM M8-2 STUDS
MECALINE 860215 CONICAL ANTIVIBRATION MOUNT 50X50 M10
MECALINE 862249 ANTIVIB. CYL. SUPPORT D16MM H15MM M4-MIX. FITT.
MECALINE 862259 ANTIVIB. CYL. SUPPORT D20MM H15MM M6-2 TROUS
MECALINE 862319 ANTIVIB. CYL. SUPPORT D60MM H25MM M10-1 STUD
MECALINE 862278 ANTIVIB. CYL. SUPPORT D25.5MM H22MM M8-MIX. FITT.
MECALINE 862310 ANTIVIB. CYL. SUPPORT D40MM H45MM M10-2 STUDS
NU TECH A105 VIBRATION MOUNT 50MM DIA X M16 THREAD
MECALINE 862251 ANTIVIB. CYL. SUPPORT D16MM H15MM M5-1 STUD
MECALINE 862309 ANTIVIB. CYL. SUPPORT D40MM H45MM M10-1 STUD
MECALINE 862253 ANTIVIB. CYL. SUPPORT D16MM H15MM M4-1 STUD
MECALINE 862293 ANTIVIB. CYL. SUPPORT D30MM H22MM M8-MIX. FITT.
NU TECH A080 STAINLESS STEEL LEVELLING FOOT 38MM DIA X M10 THREAD